For detailed information, other images and documents, please select individual articles from the following table.
Bitumen tape with lamination
Self-adhesive and cold-processing bitumen-based sealing tape for reliable sealing of joints, gutters, covers, glass roofs, steel structures, roof coverings and eave and valley flashings.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent adhesion
Can be used on most absorbent and non-absorbent surfaces in the construction sector, e.g. tarmac, masonry, concrete, cement fibre, ceramic, metal, glass etc.
Excellent resistance to UV, weathering and water
The bitumen tape can also be used outdoors and withstands rain and any other weather influences (not suitable for use under water).
Bitumen compound protected by siliconised PE film
Bituminous compound is protected from dust and dirt until application. Prevents adhesive strength from being impaired.
Compatible with Plexiglas and Macrolon
Bitumen tape can safely be used on stress cracking in conservatory and greenhouse construction.
The bitumen tape is not suitable for use on surfaces that can be walked or driven on!
Avoid contact with PU adhesives and sealants!
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
The bitumen tape reliably sticks and seals metal, plastics, monolithic substrates, wood and glass. It is particularly suitable for sealing joints and cracks, gutters, downpipes, covers, glass roofs and greenhouses, steel structures, roof coverings, eave and valley flashing. Typical applications are sealing domed roof lights, window frames, greenhouses, conservatories, any other glass or plastic components and wheel wells in caravan construction. For watertight sealing of wall, floor and roof connections.
The surfaces must be dry, load bearing, abrasion-resistant, free from grease and dust and must not be frozen. The surface temperature must not fall below +5°C. At lower temperatures, the surface to be processed must be preheated with a gas burner or a hot-air device while taking the applicable safety precautions into account. Absorbent and non-absorbent surfaces should be pre-treated with Würth butyl/bitumen primer (art. no. 0892 875) to achieve optimal adhesion.
When connecting several strips, the overlap must be at least 50 mm. To ensure proper adhesion, the tape must be pressed onto the base material and smoothed with a press-on roller (art. no. 0693 011 756) or a similar tool. Avoid the formation of cavities (bubbles).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!